This product requires certification to purchase.

1/4 x 1/2 in. OD Tube x FIP Reducing 316 Stainless Steel Compression Connector

Hy-Lok USA

1/4 x 1/2 in. OD Tube x FIP Reducing 316 Stainless Steel Compression Connector

  • Fast #
  • Part #HCFC48NS316
  • Item #7573068
  • Manufacturer Part #CFC 4-8N-S316
3.3 out of 5 Customer Rating
Brand image
Hy-Lok USA

1/4 x 1/2 in. OD Tube x FIP Reducing 316 Stainless Steel Compression Connector

  • Fast #
  • Part #HCFC48NS316
  • Item #7573068
  • Manufacturer Part #CFC 4-8N-S316
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
FIPS
End Connections:
OD Tube x FIPS
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/4 in x 1/2 in
Fitting Type:
Connector
IAPMO Listed:
No
ISO:
ISO 9001
Length:
1-19/50 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No