This product requires certification to purchase.

1/8 in. OD Tube 316 Stainless Steel Union

Hy-Lok USA

1/8 in. OD Tube 316 Stainless Steel Union

  • Fast #
  • Part #HCUA2S316
  • Item #7572616
  • Manufacturer Part #CUA-2-S316
4.1 out of 5 Customer Rating
Brand image
Hy-Lok USA

1/8 in. OD Tube 316 Stainless Steel Union

  • Fast #
  • Part #HCUA2S316
  • Item #7572616
  • Manufacturer Part #CUA-2-S316
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B31.3, ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-479
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight, Union
Material:
Stainless Steel
Material Type:
316