1/2 in. Stainless Steel OD Tube 1000# Ball Valve
110 Series 1/2 in. Stainless Steel OD Tube 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- 110 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- Minimum Temperature:
- 38
- Pressure Class:
- 1000#
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve