1/4 in. Stainless Steel FNPT 3000# Ball Valve
112 Series 1/4 in. Stainless Steel FNPT 3000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure rating up to 3000 psig (206 bar) as 70°F(21°C)
- Temperature rating from 50° F to 150° F (10° C to 65° C) with PTFE seat and packing
- 100% factory tested
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- 112 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Nylon
- IAPMO Listed:
- No
- Length:
- 2-1/16 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 3000#
- Temperature Range:
- 50 to 150 Deg F (10 to 65 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 2-way
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No