1/4 in. OD Tube 316 Stainless Steel Ferrule (2-Piece)
1/4 in. OD Tube 316 Stainless Steel Ferrule (2-Piece)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME Section II
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No