3/4 in. Stainless Steel Hex Nut
3/4 in. Stainless Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B31.3, ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-479
- Application:
- Industrial
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Nut
- Size:
- 3/4 in
- Width:
- 1-1/8 in