3/4 x 1/2 in. OD Tube Reducing 316 Stainless Steel Union
3/4 x 1/2 in. OD Tube Reducing 316 Stainless Steel Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-479
- ASTM:
- ASTM A-479
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Length:
- 2-11/100
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -321
- NSF Certified:
- No