3/8 x 1/4 in. OD Tube x MNPT 316 Stainless Steel Reducing Adapter
3/8 x 1/4 in. OD Tube x MNPT 316 Stainless Steel Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-479
- Application:
- Industrial
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Adapter, Reducing
- Length:
- 1-53/100
- Material:
- Stainless Steel
- Material Type:
- 316