This product requires certification to purchase.

5/8 in. OD Tube Brass Union

Hy-Lok USA

5/8 in. OD Tube Brass Union

  • Fast #
  • Part #HCUA10BRAS
  • Item #4916931
  • Manufacturer Part #CUA-10-BRAS
4 out of 5 Customer Rating
Brand image
Hy-Lok USA

5/8 in. OD Tube Brass Union

  • Fast #
  • Part #HCUA10BRAS
  • Item #4916931
  • Manufacturer Part #CUA-10-BRAS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
52-4/57 in
Material:
Brass
Origin:
Domestic