1/4 in. Stainless Steel OD Tube Spring Check Valve
700 Series 1/4 in. Stainless Steel OD Tube Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure rating up to 3000 psig(206bar) @ 70°F(21°C)
- Temperature rating up to 375°F(191°C) with FKM seal
- Suitable for gas and liquid
- SS316 body material as standard
- 100% factory tested for cracking and reseal
- O-ring provides leak tight shut - off
- Back stopped poppet prevents the spring from being overstressed
- Variety of springs are available for the cracking pressure in the range from 1/3 psig to 100 psig
Documents
Specifications
- ASTM:
- ASTM A-276, ASTM A-479
- Collection:
- 700 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 3000#
- Recommended Valve Application:
- Gas, Liquid
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Spring
- Valve Size:
- 1/4 in
- Valve Type:
- Spring Check Valve