1/4 x 2-13/50 in. OD Tube Bulkhead 316 Stainless Steel Union
CBU Series 1/4 x 2-13/50 in. OD Tube Bulkhead 316 Stainless Steel Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-269, ASTM A-479
- Clean Bagged:
- No
- Collection:
- CBU Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Bulkhead, Straight, Union
- IAPMO Listed:
- No
- Length:
- 2-13/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No