1/2 x 1/4 in. OD Tube x MNPT 316 Stainless Steel Reducing Connector
CFC 1/2 x 1/4 in. OD Tube x MNPT 316 Stainless Steel Reducing Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-182, ASTM SA-182
- Collection:
- CFC
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Connector, Reducing
- ISO:
- ISO 9001
- Length:
- 43-43/100 mm
- Material:
- Stainless Steel
- Material Type:
- 316