1/2 x 3/8 x 1-21/32 in. OD Tube x FNPT Reducing 316 Stainless Steel Connector
CFC 1/2 x 3/8 x 1-21/32 in. OD Tube x FNPT Reducing 316 Stainless Steel Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-479
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- CFC
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 1-21/32 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Temperature Range:
- -321 to 1200 Deg F (-196 to 649 Deg C)
- UL Listed:
- No