3/8 in. OD Tube x FNPT 316 SS Stainless Steel Compression Connector
CFC Series 3/8 in. OD Tube x FNPT 316 SS Stainless Steel Compression Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME Section II, ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-479
- Clean Bagged:
- No
- Collection:
- CFC Series
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 39-11/50 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- UL Listed:
- No