This product requires certification to purchase.

1 in. PTFE Plastic Front Ferrule

Hy-Lok USA

CFF Series 1 in. PTFE Plastic Front Ferrule

  • Fast #
  • Part #HCFF16TE
  • Item #8229754
  • Manufacturer Part #CFF-16-TE
4.4 out of 5 Customer Rating
Brand image
Hy-Lok USA

CFF Series 1 in. PTFE Plastic Front Ferrule

  • Fast #
  • Part #HCFF16TE
  • Item #8229754
  • Manufacturer Part #CFF-16-TE
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Brighton, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1710, ASTM D-3294
Collection:
CFF Series
Fits Pipe Size:
1 in
Fitting Type:
Front Ferrule
Material:
Plastic
Material Type:
PTFE