This product requires certification to purchase.

1 in. 316 Stainless Steel 2-Piece Ferrule

Hy-Lok USA

CFS Series 1 in. 316 Stainless Steel 2-Piece Ferrule

  • Fast #
  • Part #HCFS16S316
  • Item #7572640
  • Manufacturer Part #CFS-16-S316
4.8 out of 5 Customer Rating
Brand image
Hy-Lok USA

CFS Series 1 in. 316 Stainless Steel 2-Piece Ferrule

  • Fast #
  • Part #HCFS16S316
  • Item #7572640
  • Manufacturer Part #CFS-16-S316
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA182, ASME SA479
ASTM:
ASTM A-182, ASTM A-479
Collection:
CFS Series
Fits Pipe Size:
1 in
Fitting Type:
2-Piece, Ferrule
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316