This product requires certification to purchase.

3/4 in. 316 Stainless Steel Ferrule Set (Piece of 2)

Hy-Lok USA

CFS Series 3/4 in. 316 Stainless Steel Ferrule Set (Piece of 2)

  • Fast #
  • Part #HCFS12TE
  • Item #7573161
  • Manufacturer Part #CFS-12-TE
3.7 out of 5 Customer Rating
Brand image
Hy-Lok USA

CFS Series 3/4 in. 316 Stainless Steel Ferrule Set (Piece of 2)

  • Fast #
  • Part #HCFS12TE
  • Item #7573161
  • Manufacturer Part #CFS-12-TE
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1710, ASTM D-3294
Clean Bagged:
No
Collection:
CFS Series
FM Approved:
No
Fits Pipe Size:
3/4 in
IAPMO Listed:
No
Material:
Plastic, Stainless Steel
Material Type:
316, PTFE
NSF Certified:
No
Package Quantity:
Piece of 2
UL Listed:
No