This product requires certification to purchase.

1/2 in. TUBE OD X 3/8 MPT 90 SS 316

Hy-Lok USA

CLMA Series 1/2 in. TUBE OD X 3/8 MPT 90 SS 316

  • Fast #
  • Part #HCLMA86NS316
  • Item #7572395
  • Manufacturer Part #CLMA 8-6N-S316
5 out of 5 Customer Rating
Brand image
Hy-Lok USA

CLMA Series 1/2 in. TUBE OD X 3/8 MPT 90 SS 316

  • Fast #
  • Part #HCLMA86NS316
  • Item #7572395
  • Manufacturer Part #CLMA 8-6N-S316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME Section II
Collection:
CLMA Series
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
FPT
End Connections:
OD Tube x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Elbow, Reducer
Material:
Stainless Steel
Material Type:
316