1/4 in. TUBE OD X 3/8 MPT 90 SS 316
CLMA Series 1/4 in. TUBE OD X 3/8 MPT 90 SS 316
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME Section II
- Collection:
- CLMA Series
- Elbow Degree:
- 90°
- End Connection 1:
- OD Tube
- End Connection 2:
- FPT
- End Connections:
- OD Tube x FPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Elbow, Reducer
- Material:
- Stainless Steel
- Material Type:
- 316