This product requires certification to purchase.

1/4 x 1/8 in. OD Tube x FNPT 316 Stainless Steel 45 Degree Reducing Elbow

Hy-Lok USA

CLMB Series 1/4 x 1/8 in. OD Tube x FNPT 316 Stainless Steel 45 Degree Reducing Elbow

  • Fast #
  • Part #HCLMB42NS316
  • Item #7572944
  • Manufacturer Part #CLMB 4-2N-S316
5 out of 5 Customer Rating
Brand image
Hy-Lok USA

CLMB Series 1/4 x 1/8 in. OD Tube x FNPT 316 Stainless Steel 45 Degree Reducing Elbow

  • Fast #
  • Part #HCLMB42NS316
  • Item #7572944
  • Manufacturer Part #CLMB 4-2N-S316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME Section II
Collection:
CLMB Series
Elbow Degree:
45°
End Connection 1:
OD Tube
End Connection 2:
FPT
End Connections:
OD Tube x FPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Elbow, Reducer
Material:
Stainless Steel
Material Type:
316