This product requires certification to purchase.

1/2 x 3/8 in. Tubular x MIPT Reducing Brass Connector

Hy-Lok USA

CMC - N Series 1/2 x 3/8 in. Tubular x MIPT Reducing Brass Connector

  • Fast #
  • Part #HCMC86NBRAS
  • Item #5097348
  • Manufacturer Part #CMC-8-6N-BRAS
3.3 out of 5 Customer Rating
Brand image
Hy-Lok USA

CMC - N Series 1/2 x 3/8 in. Tubular x MIPT Reducing Brass Connector

  • Fast #
  • Part #HCMC86NBRAS
  • Item #5097348
  • Manufacturer Part #CMC-8-6N-BRAS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
CMC - N Series
End Connection 1:
OD Tube
End Connection 2:
MIPT
End Connections:
OD Tube x MIPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Connector
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-7/10 in
Material:
Brass