3/4 in. OD Tube x FNPT 316 Stainless Steel Compression Connector
CMC - N Series 3/4 in. OD Tube x FNPT 316 Stainless Steel Compression Connector
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182
- ASTM:
- ASTM A-182, ASTM A-269
- Clean Bagged:
- No
- Collection:
- CMC - N Series
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Connector
- IAPMO Listed:
- No
- Length:
- 1-99/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No