This product requires certification to purchase.

1/2 in. OD Tube x MNPT Straight 316 Stainless Steel Compression Thermocouple Connector

Hy-Lok USA

CMC Series 1/2 in. OD Tube x MNPT Straight 316 Stainless Steel Compression Thermocouple Connector

  • Fast #
  • Part #HCMCT88NS316
  • Item #7572364
  • Manufacturer Part #CMCT 8-8N S316
4.1 out of 5 Customer Rating
Brand image
Hy-Lok USA

CMC Series 1/2 in. OD Tube x MNPT Straight 316 Stainless Steel Compression Thermocouple Connector

  • Fast #
  • Part #HCMCT88NS316
  • Item #7572364
  • Manufacturer Part #CMCT 8-8N S316
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-479
ASTM:
ASTM A-276, ASTM A-479
Clean Bagged:
No
Collection:
CMC Series
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Connector
IAPMO Listed:
No
Length:
40-19/50
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
1200
Minimum Temperature:
-321
Pressure - Maximum:
3300 psig
UL Listed:
No