1/4 in. x 24.89mm OD Tube 316 Stainless Steel Port Connector
CPC Series 1/4 in. x 24.89mm OD Tube 316 Stainless Steel Port Connector
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-182, ASTM SA-182
- Collection:
- CPC Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Port Connector
- ISO:
- ISO 9001
- Length:
- 24-89/100 mm
- Material:
- Stainless Steel
- Material Type:
- 316