1/4 in. OD Tube x OD Tube x MNPT 316 Stainless Steel
CRTM Series 1/4 in. OD Tube x OD Tube x MNPT 316 Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA182, ASME SA479, ASME Section II
- ASTM:
- ASTM A-182, ASTM A-479
- Collection:
- CRTM Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- MNPT
- End Connections:
- OD Tube x OD Tube x MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Run Tee, Straight
- Material:
- Stainless Steel
- Material Type:
- 316