This product requires certification to purchase.

1/8 in. OD Tube x OD Tube x Union 316 Stainless Steel

Hy-Lok USA

CTA Series 1/8 in. OD Tube x OD Tube x Union 316 Stainless Steel

  • Fast #
  • Part #HCTA2S316
  • Item #7572135
  • Manufacturer Part #CTA-2-S316
3.7 out of 5 Customer Rating
Brand image
Hy-Lok USA

CTA Series 1/8 in. OD Tube x OD Tube x Union 316 Stainless Steel

  • Fast #
  • Part #HCTA2S316
  • Item #7572135
  • Manufacturer Part #CTA-2-S316
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA182, ASME SA479, ASME Section II
ASTM:
ASTM A-182, ASTM A-479
Collection:
CTA Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
Union
End Connections:
OD Tube x OD Tube x Union
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Size 3:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight, Tee
Material:
Stainless Steel
Material Type:
316