3/8 in. OD Tube Straight 316 Stainless Steel Union Tee
CTA Series 3/8 in. OD Tube Straight 316 Stainless Steel Union Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- CTA Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Temperature Range:
- -321 to 1200 Deg F (-169 to 649 Deg C)
- UL Listed:
- No