This product requires certification to purchase.

1/2 x 2-1/50 in. OD Tube 316 Stainless Steel Union

Hy-Lok USA

CUA Series 1/2 x 2-1/50 in. OD Tube 316 Stainless Steel Union

  • Fast #
  • Part #HCUA8S316
  • Item #2929523
  • Manufacturer Part #CUA-8-S316
5 out of 5 Customer Rating
Brand image
Hy-Lok USA

CUA Series 1/2 x 2-1/50 in. OD Tube 316 Stainless Steel Union

  • Fast #
  • Part #HCUA8S316
  • Item #2929523
  • Manufacturer Part #CUA-8-S316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-269, ASTM A-479
Clean Bagged:
No
Collection:
CUA Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Union
IAPMO Listed:
No
Length:
2-1/50 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No