1/2 x 3/8 in. MNPT x FNPT 316 Stainless Steel Reducing Bushing
H-SHB 1/2 x 3/8 in. MNPT x FNPT 316 Stainless Steel Reducing Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- H-SHB
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Bushing, Reducing
- Material:
- Stainless Steel
- Material Type:
- 316