1 in. MNPT 316 Stainless Steel Tapered Hex Nipple
H-SNA Series 1 in. MNPT 316 Stainless Steel Tapered Hex Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Industrial
- Collection:
- H-SNA Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Hex, Nipple, Straight, Tapered
- Length:
- 2-31/100 in
- Material:
- Stainless Steel
- Material Type:
- 316