1/4 in. Stainless Steel Tube Needle Valve
NV Series 1/4 in. Stainless Steel Tube Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Collection:
- NV Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Stainless Steel
- Valve Size:
- 1/4 in