20 in. Wedge Ductile Iron Retainer Gland
TUFGrip™ 20 in. Wedge Ductile Iron Retainer Gland
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI C153, ANSI C110
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
- AWWA:
- AWWA C-111, AWWA C-153, AWWA C-110, AWWA C-600, AWWA C-605
- Application:
- PVC Pipe, PVCO Pipe
- Coating:
- Thermoset
- Collection:
- TUFGrip™
- Diameter - Inside 1:
- 21-37/50 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- Fits Pipe Size:
- 20 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- UPC:
- 670610516309