This product requires certification to purchase.

8 in x 30 in 30 ga Round Duct Pipe

Hyco Metals & Supply

8 in x 30 in 30 ga Round Duct Pipe

  • Fast #
  • Part #SHMKD300830
  • Item #4106791
  • Manufacturer Part #RDTFDSD-QC/UBK
4.5 out of 5 Customer Rating
Brand image
Hyco Metals & Supply

8 in x 30 in 30 ga Round Duct Pipe

  • Fast #
  • Part #SHMKD300830
  • Item #4106791
  • Manufacturer Part #RDTFDSD-QC/UBK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
8 in
Duct Size:
8 in
Gauge (metal):
30 ga
Length:
30 in
UPC:
612230027032
Vent Duct Shape:
Round