1-1/4 in. 316 Stainless Steel Angle Valve Plug Lock
1-1/4 in. 316 Stainless Steel Angle Valve Plug Lock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Product Type:
- Plug Lock
- UL Listed:
- No