FNST 2-1/2 in. Cap
FNST 2-1/2 in. Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Permanent color coating eliminates the need for repainting
- Caps are impact resistant and cannot rust
- Lightweight nylon
- No scrap value
Specifications
- Diameter:
- 2-1/2 in
- End Connection 1:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Cap
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov