FNST 4-1/2 in. Cap
FNST 4-1/2 in. Cap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Permanent color coating eliminates the need for repainting
- Caps are impact resistant and cannot rust
- Lightweight nylon
- No scrap value
Specifications
- Application:
- Fire, Hydrants
- Coating:
- Black
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 4-1/2
- Fitting Sizes:
- 4-1/2 in
- Fitting Type:
- Straight
- Material:
- Alloy Steel, Steel
- NSF Certified:
- No
- Product Type:
- Hydrant Cap
- Weight:
- 16