P68813 Wrench FNST 2-1/2 in. Cap
P68813 Wrench FNST 2-1/2 in. Cap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Hydrant cap that vandals and thieves can't remove or destroy
- Virtually impossible to crack or cut and impenetrable to drills
- No ordinary wrench can grip it
- Can only be removed with a special patented mating wrench
Specifications
- Application:
- Fire, Hydrants
- Brand Model Compatibility:
- P68813
- Coating:
- Black
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Alloy Steel, Steel
- NSF Certified:
- No
- Product Type:
- Hydrant Cap
- Weight:
- 16 lb