12 in. Stainless Steel Resilient Wedge Gate Valve
Insta-Valve 250 12 in. Stainless Steel Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-509, AWWA C-515
- Coating:
- Epoxy
- Collection:
- Insta-Valve 250
- Length:
- 24 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 375 psi
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 12 in
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water