5/8 in. O.D. Cushioned Strut Pipe Clamp
5/8 in. O.D. Cushioned Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in Michigan, USA
- Available in Trivalent (non-hex) plated mild steel, 304 and 316 stainless steel, and aluminum (special order)
- Cushion material is a thermoplastic elastomer rated from -65° F to +275° F
Specifications
- Application:
- Plumbing, Pneumatics, HVAC
- Fits Pipe Size:
- 5/8 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304 SS, Thermoplastic Elastomer
- Maximum Temperature:
- 275
- Minimum Temperature:
- -65
- UL Listed:
- Yes