18 in. Rectangular Undercounter Lavatory Sink in White
18 in. Rectangular Undercounter Lavatory Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 17-7/8
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-3/16 in x 11-11/16 in x 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- Width:
- 13-9/15