3/8 x 7/8 x 12 in. Braided Stainless Toilet Flexible Water Connector
3/8 x 7/8 x 12 in. Braided Stainless Toilet Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Ballcock
- End Connection 2:
- Compression
- End Connections:
- Ballcock x Compression
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 3/8 in x 7/8 in
- IAPMO Listed:
- Yes
- Length:
- 12
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Toilet