1/4 in. MNPT x FNPT Steel Quick Disconnect Coupling
1/4 in. MNPT x FNPT Steel Quick Disconnect Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Hose Monster ™ equipment only
Specifications
- Brand Model Compatibility:
- HMMT
- End Connection 1:
- MNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Steel
- Product Type:
- Quick Disconnect Coupling
- UL Listed:
- No