This product requires certification to purchase.

2-1/2 in. Diameter Connection Standpipe and Valve Threaded 2 in. Nozzle Kit

Hydro Flow Products

In-line Pitotless Nozzle™ 2-1/2 in. Diameter Connection Standpipe and Valve Threaded 2 in. Nozzle Kit

  • Fast #
  • Part #HINPN2
  • Item #4935220
  • Manufacturer Part #INPN2
4.2 out of 5 Customer Rating
Brand image
Hydro Flow Products

In-line Pitotless Nozzle™ 2-1/2 in. Diameter Connection Standpipe and Valve Threaded 2 in. Nozzle Kit

  • Fast #
  • Part #HINPN2
  • Item #4935220
  • Manufacturer Part #INPN2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Perfect for measuring flow-rates where job conditions do not allow water discharge
  • Allows for accurate flow rate readings when discharging into a closed-loop system, a drain and a hose or open atmosphere
  • Read flow rates at the test header while discharging at hose end
  • The in-line Pitotless Nozzle measures water flow-rate from a hose valve, pressure reducing valve, hydrant nozzle between two lengths of 2-1/2" hose or any 2-1/2" outlet
  • FM approved
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Sizes
2 in
Flow Rate
1432 gpm
Length
18 in
Characteristics & Features
Collection
In-line Pitotless Nozzle™
Material
Aluminum
Material Type
6061-T6
Warranty & Product Information
FM Approved
Yes