*CVR* *REGAN 6632 AC W/ THRML AIR S
*CVR* *REGAN 6632 AC W/ THRML AIR S
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove model with built in skirt and right hand drain
- Includes built-in three wall tile flange
- Soaking tub only bath therapy type
- Includes silent air induction
- Made in the U.S.A
Documents
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 45 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2 in
- Drain Location:
- End
- Height:
- 18 in
- Installation Type:
- 3 Wall Alcove
- Material:
- Fiberglass
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- UPC:
- 758277639576