110V Universal In-Line Heater
110V Universal In-Line Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 12.5
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 110V
- Width:
- 45 in