28 in. Micro Mount Edge Trim Option
28 in. Micro Mount Edge Trim Option
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Height:
- 28 in
- IAPMO Listed:
- No
- UL Listed:
- No
- Width:
- 45 in