This product requires certification to purchase.

3-1/2 x 3/4 in. Waste and Overflow Drain in Polished Chrome

Hydro Systems

3-1/2 x 3/4 in. Waste and Overflow Drain in Polished Chrome

  • Fast #
  • Part #HLWOPC
  • Item #4670662
  • Manufacturer Part #LWO.PC
4.8 out of 5 Customer Rating
Brand image
Hydro Systems

3-1/2 x 3/4 in. Waste and Overflow Drain in Polished Chrome

  • Fast #
  • Part #HLWOPC
  • Item #4670662
  • Manufacturer Part #LWO.PC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Pipe Size:
3-1/2 in
IAPMO Listed:
No
UPC:
758277629188