This product requires certification to purchase.

32 in. x 60 in. Shower Base with Center Drain in White

Hydro Systems

32 in. x 60 in. Shower Base with Center Drain in White

  • Fast #
  • Part #HHPG6032WHI
  • Item #4213646
  • Manufacturer Part #HPG.6032-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

32 in. x 60 in. Shower Base with Center Drain in White

  • Fast #
  • Part #HHPG6032WHI
  • Item #4213646
  • Manufacturer Part #HPG.6032-WHI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality gel coat model
  • Includes standard polished chrome drain
  • Integrated tile flange included
  • Center drain
  • Made in the U.S.A
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2-2005
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
IAPMO Listed:
Yes
Length:
32 in
Material:
Fiberglass
Shower Base Shape:
Rectangle
UL Listed:
No
UPC:
758277642309
Width:
60 in