32 X 32 Center Fiberglass Reinforced Plastic Shower Pan BONE
32 X 32 Center Fiberglass Reinforced Plastic Shower Pan BONE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- High-quality gel coat model
- Includes standard polished chrome drain
- Integrated tile flange included
- Center drain
- Made in the U.S.A
Documents
Specifications
- IAPMO Listed:
- Yes
- Type:
- HPG.3232
- UL Listed:
- Yes
- UPC:
- 758277641647