36 X 42 Center Fiberglass Reinforced Plastic Shower Pan Almond
36 X 42 Center Fiberglass Reinforced Plastic Shower Pan Almond
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-quality gel coat model
- Includes standard polished chrome drain
- Integrated tile flange included
- Center drain
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Drain Location:
- Center
- IAPMO Listed:
- Yes
- Length:
- 36 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- UPC:
- 758277642156
- Width:
- 42 in